
Neoma Vanity, 4-Light, 30 In.W x 6.75 In.L x 7.25 In.H, Modern Gold/Opal Etched
Mfr # 1100-4V-MGLD
Zoro # G411799897
product price:Â $282.00
/ea
Free Shipping & Returns
Key Features
Height
7.25 in
Length
6.75 in
Number of Lights
4
Style
Modern, Urban, Loft
Collection Name
Neoma
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1100-4V-MGLD
Zoro #
G411799897
UPC #
685659184785
Country of Origin
China
Dimensions
Height
7.25 in
Length
6.75 in
Width
30 in
Canopy Dimensions
4-5/8 in x 4-5/8 in
Backplate Dimensions
4.625"L x 4.625"W
Details
Item
Vanity
Housing Finish
Modern Gold
Number of Lights
4
Style
Modern, Urban, Loft
Collection Name
Neoma
Shade Material
Glass
Lamp Included
No
Standards
UL/ CUL Certified
Housing Material
Steel
Lamp Watts
60
Dimmable
Yes
Series
Neoma
Shade Finish
Opal Etched
Bulb Base
Candelabra
Rated Location
Damp
Location Rating
Damp
Shade Finish/Color
Opal Etched
Frame Finish
Modern Gold
Frame Material
Steel
Description
From the Neoma collection comes a tastefully elegant fixture perfect for modern ensuite or guest bath spaces. This four-light vanity wall light shows off iconic globe shades made of opal etched glass and a decadent modern gold finish steel frame and mount showcasing a minimalist vibe. Contrast and expressive style merge to create a wall light with a hint of retro influence delivering personality along with ambient lighting for a contemporary bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.