Nextra Chrome 5 Light Vanity
- Mfr # 7703-5V-CH
- Zoro # G424177491
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Height
8 in
Number of Lights
5
Series
Nextra
Finish
Chrome
Shade Finish
White Opal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7703-5V-CH
- Zoro #
- G424177491
- UPC #
- 685659218596
- Country of Origin
- China
- Number of Lights
- 5
- Series
- Nextra
- Finish
- Chrome
- Shade Finish
- White Opal
- Watts
- 100 W
- Dimmable
- Yes
- Housing Material
- Steel
- Standards
- ETL
- Damp/Wet Rating
- Damp
- Bulb Base Type
- Medium
- Shade Material
- Glass
- Item
- Vanity
Dimensions
- Height
- 8 in
- Length
- 6.5 in
- Width
- 42 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.