Shop WESTGATE
See all product information
Create Account
LED VANITY MODEL D 36in 24W 2000LM C90 5CCT 27/30/35/40/50K, PC LENS, ES, 27K/30K/35K/40K/50K
- Mfr # LVD-36-MCT5-BN
- Zoro # G124886051
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Length
39.19 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Weight
3.7 lb
Voltage
120V
IP Rating
IP20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVD-36-MCT5-BN
- Zoro #
- G124886051
- UPC #
- 845060063653
- Country of Origin
- Indonesia
Dimensions
- Length
- 39.19 in
- Height
- 3.74 in
- Width
- 5.12 in
Details
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Weight
- 3.7 lb
- Voltage
- 120V
- IP Rating
- IP20
- Housing Finish
- Brushed-Nickel
- Lighting Technology
- LED
- Dimmable
- TRIAC Dimming
- Fixture Wattage
- 24W
- Power Factor
- >0.95
- Lumens
- 2000LM
- Rated Life
- 50,000hr
- CRI
- >80
- Standards
- ETL
- Item
- LED Vanity Model D 36In 24W 2000Lm C90 5Cct 27/30/35/40/50K
- Lens Type
- PC Lens
- BUG Rating
- B1-U3-G1
- Housing Material
- Die-Cast Aluminum
- Ambient Temp. Range
- -13 Degrees to 104 Degrees F
Description
The Westgate LVD-36-MCT5-BN is a LED vanity model d 36in 24w 2000lm c90 5cct 27/30/35/40/50k. It delivers 2000LM of 27K/30K/35K/40K/50K light at 24W. Operates on 120V input power. Constructed of die-cast aluminum in a brushed-nickel finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B1-U3-G1. Light source: LED. Lens: PC Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.