Zoro Homepage

Obelisk 1 Light Outdoor Wall Sconce, Black & Sand-blast glass

  • Mfr # 578BK-LED

  • Zoro # G905836381


product price: $176.00
/ea
Free Shipping & Returns

Key Features

Width
6.25"
Height
6.25"
Length
3.5"
Series
Obelisk
Watts
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
578BK-LED
Zoro #
G905836381
UPC #
685659133745
Country of Origin
China

Dimensions

Width
6.25"
Height
6.25"
Length
3.5"
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Item
Outdoor Wall Sconce
Series
Obelisk
Watts
11
Finish
Black
Color Temperature
2700K
CRI
CRI> 90
Housing Material
Aluminium
Lamp Included
Yes
Standards
ETL/CETL Certified
Shade Material
Glass
Source Lumens
880
Style
Modern
Rated Location
Wet
Delivered Lumens
334
Bulb Base
LED-Integrated
Shade Finish
Sand-Blast Glass
Dimmable
Yes
Number of Lights
1

Description

Illuminate a pathway or deck with this energy-efficient LED wall light in black. Crafted in metal, the sconce features a square backplate with a half-cone light profile complete with sand blasted glass that creates wonderful dimensionality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.