Zoro Homepage

Oberon 1 Light Pendant, Chrome+ Crystal

  • Mfr # 453SQMP-CH

  • Zoro # G005841087


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Height
56.75"
Length
7"
Width
7"
Number of Lights
1
Style
contemporary; metropolitan; transitional; fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453SQMP-CH
Zoro #
G005841087
UPC #
685659077957
Country of Origin
China

Dimensions

Height
56.75"
Length
7"
Width
7"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
contemporary; metropolitan; transitional; fusion
Shade Material
Crystal + Steel
Item
Pendant
Finish
Chrome
Series
Oberon
Standards
CUL/cETLu
Watts
100
Dimmable
Yes
Material
Steel
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Chrome and Crystal

Description

Make glamourous lighting work to your decor advantage and place this chrome and crystal pendant in a visible spot. Shiny chrome finish steel creates a geometric frame dressed up with sensual crystal droplets, forming an artful enhancement for any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.