Zoro Homepage

Oren 5-Light Chandelier, 25 in W, Matte Black

  • Mfr # 7004-5MB

  • Zoro # G116319710


product price: $408.00
/ea
Free Shipping & Returns

Key Features

Lamp Base
Medium
Standards
ETL
Number of Lights
5
Series
Oren
Height
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-5MB
Zoro #
G116319710
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
18.25 in
Width
25 in
Length
25 in

Details

Lamp Base
Medium
Standards
ETL
Number of Lights
5
Series
Oren
Housing Finish
Matte Black
Item
Chandelier
Fixture Wattage
100W
Dimmable
Yes
Shade Material
Glass
Material
Steel
Rated Location
Damp
Canopy/Backplate
5.125" L x 5.125" W
Shade Finish
Matte Opal

Description

Put a fresh spin on your breakfast nook or dining room with a modern five-light chandelier. Intriguingly shaped matte opal glass diffuses illumination for inviting ambiance, while a matte black finish over a clean-lined frame creates ample contrast and depth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.