Zoro Homepage

Oren 6-Light Chandelier, 32 in W, Matte Black

  • Mfr # 7004-6MB

  • Zoro # G116319758


product price: $502.00
/ea
Free Shipping & Returns

Key Features

Series
Oren
Material
Steel
Shade Material
Glass
Standards
ETL
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-6MB
Zoro #
G116319758
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
18.25 in
Width
32 in
Length
32 in

Details

Series
Oren
Material
Steel
Item
Chandelier
Shade Material
Glass
Standards
ETL
Dimmable
Yes
Lamp Base
Medium
Fixture Wattage
100W
Housing Finish
Matte Black
Number of Lights
6
Rated Location
Damp
Canopy/Backplate
5.125" L x 5.125" W
Shade Finish
Matte Opal

Description

Brighten your entry or dining room with the understated style of a modern classic six-light chandelier. In matte black, it delivers rich contrast and depth while offers bright, diffused illumination. Shades evoke tulips, complete with faceted details that add unique character to their matte opal glass construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.