Zoro Homepage

Oren 6-Light Chandelier, 32 in W, Modern Gold

  • Mfr # 7004-6MGLD

  • Zoro # G416319809


product price: $582.00
/ea
Free Shipping & Returns

Key Features

Height
18.25 in
Standards
ETL
Dimmable
Yes
Material
Steel
Series
Oren
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-6MGLD
Zoro #
G416319809
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
18.25 in
Width
32 in
Length
32 in

Details

Housing Finish
Modern Gold
Standards
ETL
Dimmable
Yes
Material
Steel
Series
Oren
Fixture Wattage
100W
Number of Lights
6
Shade Material
Glass
Item
Chandelier
Lamp Base
Medium
Canopy/Backplate
5.125" L x 5.125" W
Rated Location
Damp
Shade Finish
Matte Opal

Description

Instill classical elegance with the modern minimalism and rich warmth of this six-light chandelier. It showcases a modern gold finish that's warm and inviting, with matte opal glass shades that ensure soft, inviting illumination. The perfect complement to a family dining room or inviting foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.