Zoro Homepage

Parsons 4 Light Chandelier, Matte Black & Clear

  • Mfr # 477-4MB-BN

  • Zoro # G305836042


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Dimmable
Yes
Width
22"
Housing Material
Steel
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477-4MB-BN
Zoro #
G305836042
UPC #
685659148299
Country of Origin
China

Dimensions

Width
22"
Height
16"
Length
22"
Cord/Wire Length
110 in
Canopy Dimensions
6 in x 6 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Dimmable
Yes
Housing Material
Steel
Number of Lights
4
Color
Matte Black
Series
Parsons
Standards
CUL/cETLu
Material
Steel
Style
Modern, Transitional, Mid-century, Retro
Rated Location
Dry
Shade Finish
Clear
Shade Material
Glass
Bulb Base
Candelabra

Description

Enhance your favorite room with this clean, crisp four-light chandelier. It's fashioned with a matte black and brushed nickel finish and clear glass shades that deliver all the light you want. It will add a touch of brilliance to any space in the home, whether it's the dining room, foyer, or kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.