Zoro Homepage

Parsons 4 Light Chandelier, Matte Black, Olde Brass & Opal

  • Mfr # 477-4MB-OBR

  • Zoro # G805836030


product price: $394.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Material
Steel
Series
Parsons
Housing Material
Steel
Width
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477-4MB-OBR
Zoro #
G805836030
UPC #
685659148305
Country of Origin
China

Dimensions

Width
22"
Height
16"
Length
22"
Cord/Wire Length
110 in
Canopy Dimensions
6 in x 6 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black + Olde Brass
Material
Steel
Series
Parsons
Number of Lights
4
Housing Material
Steel
Color
Matte Black + Olde Brass
Style
Modern, Transitional, Mid-century, Retro
Dimmable
Yes
Standards
CUL/cETLu
Shade Finish
Opal
Bulb Base
Candelabra
Rated Location
Dry
Shade Material
Glass

Description

Enhance your favorite room with the rich tones of this four-light chandelier. It's fashioned with a matte black and olde brass finish and opal shades that deliver all the warm glow you want. It will add a touch of ambient brilliance to any space in the home, whether it's the dining room, foyer, or kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.