Zoro Homepage

Pendant Lights 1 Light Pendant, Brushed Nickel

  • Mfr # 100701BN-MBN

  • Zoro # G105840461


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Height
8"
Length
14"
Width
14"
Number of Lights
1
Style
traditional; classical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100701BN-MBN
Zoro #
G105840461
UPC #
685659025255
Country of Origin
China

Dimensions

Height
8"
Length
14"
Width
14"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
1
Style
traditional; classical
Shade Material
Steel
Item
Pendant
Finish
Brushed Nickel
Dimmable
Yes
Series
Pendant Lights
Material
Steel
Standards
CUL/cETLu
Watts
150
Bulb Base
Medium
Rated Location
Dry

Description

Simple styling defines this pendant. Finished in pewter, this fixture uses a brushed nickel shade to create a classic look. This fixture includes 36’’ of chain to suit any hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.