Zoro Homepage

Port 4 Light Pendant, Olde Bronze & Olde Bronze

  • Mfr # 448-20OB

  • Zoro # G205840415


product price: $454.00
/ea
Free Shipping & Returns

Key Features

Height
11"
Length
21.75"
Width
21.75"
Number of Lights
4
Style
contemporary; utilitarian; nautical; coastal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448-20OB
Zoro #
G205840415
UPC #
685659071672
Country of Origin
China

Dimensions

Height
11"
Length
21.75"
Width
21.75"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
4
Style
contemporary; utilitarian; nautical; coastal
Shade Material
Steel
Item
Pendant
Finish
Olde Bronze
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Series
Port
Watts
100
Bulb Base
Medium
Rated Location
Dry

Description

Retro aesthetics and modern design fuse beautifully together in the Port collection of fixtures. Warm illumination behind the porthole glass panels complimenting the Olde Bronze or Antique Silver finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.