Zoro Homepage

Prescott 4 Light Pendant, Matte Black & Clear

  • Mfr # 341P18-MB

  • Zoro # G505841365


product price: $660.00
/ea
Free Shipping & Returns

Key Features

Height
39.25"
Length
18"
Width
18"
Number of Lights
4
Style
Architectural, Transitional, Outdoor, Industrial, Urban, Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341P18-MB
Zoro #
G505841365
UPC #
685659174410
Country of Origin
China

Dimensions

Height
39.25"
Length
18"
Width
18"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Number of Lights
4
Style
Architectural, Transitional, Outdoor, Industrial, Urban, Restoration
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Material
Steel
Series
Prescott
Standards
CUL/cETLu
Watts
60
Dimmable
Yes
Bulb Base
Candelabra
Shade Finish
Clear
Rated Location
Damp

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.