Z-Lite
Privet 4 Light Vanity, Chrome & Matte Opal
Mfr # 335-4V-CH-LED
Zoro # G905834714
Free Shipping & Returns
$504.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.875"
- Width 32.875"
- Housing Finish Chrome
- Number of Lights 4
- Shade Material Glass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb G40 60W Wht (03107)
- CURRENT GE Lighting 272214 A23 Ultra Bright LED Light Bulb; 23W (272214)
- WESTINGHOUSE Bulb LED 8W 120V T7 3000K Bright White E26 Med Base Frosted, 4PK (3319920)
- LEVITON Socket Push Chn 660W (06098-0PG)
- PROMINENCE HOME Fairendale, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51533-40)
- GALLAGHER M30 Elec Energizer 5Mi (G331434)
- FEIT ELECTRIC LED DWNLGHT BW 5-6"" 120W (LEDR56XHO/930CA)
- LITHONIA LIGHTING LED Vanity Light, Nominal Length 24 (FMVCCLS 24IN MVOLT 30K35K40K 90CRI KR M6)
- MAXIM Spec Vanity 1-Light 18" Wide Satin Nickel Vanity Light (52000SN)
- NATIONAL BRAND 3-Light Brushed Nickel Bath Light (617608)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- Z-Lite Vanity Lights