Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quintus 1 Light Mini Pendant, Brushed Nickel

  • Mfr # 442MP12-BN

  • Zoro # G505841747


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Height
18.5"
Length
12.25"
Width
12.25"
Number of Lights
1
Style
modern; urban; metropolitan; contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442MP12-BN
Zoro #
G505841747
UPC #
685659068061
Country of Origin
China

Dimensions

Height
18.5"
Length
12.25"
Width
12.25"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
modern; urban; metropolitan; contemporary
Shade Material
Steel
Item
Mini Pendant
Finish
Brushed Nickel
Series
Quintus
Dimmable
Yes
Material
Steel
Watts
100
Standards
CUL/cETLu
Rated Location
Dry
Bulb Base
Medium

Description

Perfectly spaced and crafted metal wires create the geometric shapes of the Quintus family. These modern lights are available in White, Chrome, Chrome, Bronze, Brushed Nickel, Copper, Matte Black, Red and Metallic Gold finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.