Zoro Homepage

Quintus 1 Light Mini Pendant, Plated Bronze & Plated Bronze

  • Mfr # 442MP-BP

  • Zoro # G805841386


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Height
15.75"
Length
9.25"
Number of Lights
1
Shade Material
Steel
Finish
Plated Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442MP-BP
Zoro #
G805841386
UPC #
685659156782
Country of Origin
China

Dimensions

Height
15.75"
Length
9.25"
Width
9.25"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Shade Material
Steel
Item
Mini Pendant
Finish
Plated Bronze
Watts
100
Series
Quintus
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Rated Location
Dry
Bulb Base
Medium

Description

Industrial vibes bring a gritty yet elegant look to this one-light metal mini-pendant from the Quintus family. Geometric silhouetting offers a diamond profile with evenly spaced metal wires with a chic plated bronze finish and a single light that adds targeted illumination to a compact transitional space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.