Z-Lite
Quube 3 Light Vanity, Brushed Nickel & Matte Opal
Mfr # 2104-3V
Zoro # G505835111
Free Shipping & Returns
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.75"
- Width 24"
- Housing Finish Brushed Nickel
- Number of Lights 3
- Shade Material Glass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W CA8 Incandescent - Frost - 1500 Hours - 95L - Candelabra Base - 120V - 2-Pack (S3777)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 400W (C400S51/ALTO)
- ILC Replacement for Whelen Engineering 36-0261100-00 replacement light bulb lamp (36-0261100-00 WHELEN ENGINEERING)
- LEVITON LAMP SOCKETS 660W 600V INC LMPHLDR KEYLESS LMPHLDR (9878)
- SUNLITE LED 24" Adjustable 3 CCT 3000K-5000K 100-277V Dimmable Brushed Nickel Linear Vanity Light (81461-SU)
- ZENITH Med Cabinet Bevel Prism (MM1027)
- PROGRESS LIGHTING Arch LED Collection Brushed Nickel Three-Light LED Bath (P300291-009-30)
- NUVO 1 Light 5 in. Vanity Frosted Grape Shade & On/Off Switch Pol (SF77-120B)
- NUVO Link 2-Light (Vertical) Tube Wall Sconce - with White Glass (60-2936)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- LIGHT EFFICIENT DESIGN Efficient Lighting EL-252-03-E Modern 3-Light 15W Integrated LED Interior Bathroom Vanity Fixture; Brushed Nickel (EL-252-03-E)
- Z-Lite Vanity Lights