Rainer 1 Light Outdoor Wall Light, 9.5in. W x 15in. H, Black

  • Mfr # 5015S-BK

  • Zoro # G112668621


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Width
9.5 in
Height
15 in
Series
Rainer
Watts
100W
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015S-BK
Zoro #
G112668621
UPC #
685659196665
Country of Origin
China

Dimensions

Width
9.5 in
Height
15 in

Details

Item
Outdoor Wall Light
Series
Rainer
Watts
100W
Lens Material
Glass
Finish
Black
Lamp Type
Medium
Glass Finish
Clear Seedy
Standards
ETL
Number of Lights
1
Dimmable
Dimmable
Frame Material
Aluminum
Location Rating
Wet

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.Tapering sides create a charming touch for a modern one-light lantern outdoor wall light. Clear seedy glass adds texture and dimension, while a black finish over aluminum construction delivers impressive durability flanking a garage or front entry.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.