Rainer 4 Light Outdoor Pier Mounted Fixture, 13.5in. W x 26.25in. H, Black

  • Mfr # 5015PHBR-533PM-BK

  • Zoro # G612668602


product price:  $458.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Type
Candelabra
Watts
60W
Series
Rainer
Width
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5015PHBR-533PM-BK
Zoro #
G612668602
UPC #
685659202540
Country of Origin
China

Dimensions

Width
13.5 in
Height
26.25 in

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Bulb Type
Candelabra
Watts
60W
Series
Rainer
Dimmable
Dimmable
Standards
ETL
Lens Material
Glass
Number of Lamps
4
Frame Material
Aluminum
Location Rating
Wet
Shade Finish
Clear Seedy

Description

Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.A candelabra bulb mount showcases the romantic flavor of a four-light outdoor pier-mounted fixture. Fashioned of Coastal black painted aluminum with clear seedy glass panels, its elegance is hard to overstate. This fixture is dimmable, ideal for setting the right ambiance for every outdoor occasion.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.