Realm Sphere 5 Light Chandelier, Modern Gold, 32 In W x 8 In H

  • Mfr # 7517-5MGLD

  • Zoro # G615558610


product price: $550.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Dimmable
Yes
Width
32 in
Shade Color
Matte Opal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7517-5MGLD
Zoro #
G615558610
UPC #
-
Country of Origin
China

Dimensions

Width
32 in
Height
8 in
Cord Length
110 in
Length
32 in
Chain Length
Rods: 2 x 24"+2 x 12"+1 x 6"+1 x 3"
Canopy Dimensions
5.125" L x 5.125" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Dimmable
Yes
Shade Color
Matte Opal
Standards
ETL Certified
Bulb Included
No
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
Number of Lights
5
Collection
Realm Sphere
Shade Material
Glass
Bulb Base Type
Medium
Frame Material
Steel
Frame Finish
Modern Gold
Sloped Ceiling Compatible
Yes
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
Location Rating
Dry

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.