
Regent Wall Sconce, 1-Light, 7.5 In.W x 26 In.L x 7.5 In.H, Rubbed Brass/Rubbed Brass
Mfr # 347S-RB
Zoro # G911799465
product price:Â $232.00
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Width
7.5 in
Dimmable
Yes
Standards
ETL
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
347S-RB
Zoro #
G911799465
UPC #
685659189179
Country of Origin
China
Dimensions
Height
7.5 in
Width
7.5 in
Length
26 in
Cord/Wire Length
96"
Backplate Dimensions
5.2"L x 5.2"W
Chain Length
Rods: 2x12"+1x6"
Details
Dimmable
Yes
Item
Wall Sconce
Standards
ETL
Lamp Included
No
Lamp Watts
100
Frame Finish
Rubbed Brass
Bulb Base
Medium
Collection
Regent
Location Rating
Dry
Shade Material
Steel
Number of Lights
1
Frame Material
Steel
Description
The decadent warmth of warm rubbed brass creates an ideal finish for updating transitional spaces as this one-light wall sconce perfects versatility. Steel construction is true to its functional aesthetic, making the most of a wall-mounted light offering adjustable positioning of a cone shade. This fixture makes an excellent light for reading and task-mastering, as well as mood lighting ideal for a low-key setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.