Roundhouse 1 Light Outdoor Chain Mount Ceiling Fixture, Black And Clear Seedy

  • Mfr # 569CHXL-BK

  • Zoro # G305842012


product price:  $924.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
12"
Width
12"
Height
28.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569CHXL-BK
Zoro #
G305842012
UPC #
685659151244
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
28.25"
Chain Length
72"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Series
Roundhouse
Light Bulb Wattage
60 W
Style
Period Inspired
Shade Material
Glass
UL Listed
CUL/cETLu
Dimmable
Yes
Frame Material
Aluminum
Frame Finish
Black
Rated Location
Damp
Shade Finish
Clear Seedy
Coastal Item
Yes

Description

This one-light outdoor chain mount ceiling fixture can revitalize the look of your porch or patio space with its lantern-like appearance and strikingly modern silhouette. Black aluminum caps the top and bottom of a cylindrical shade that's finished with clear seedy glass. The LED bulb effectively illuminates your space, making this a clear choice for sleek, energy-efficient exterior lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.