Roundhouse 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy

  • Mfr # 569PHXL-533PM-BK

  • Zoro # G705836741


product price:  $902.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
11.25"
Standards
CUL/cETLu
Dimmable
Yes
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569PHXL-533PM-BK
Zoro #
G705836741
UPC #
685659151893
Country of Origin
China

Dimensions

Length
11.25"
Height
33.25"
Width
12"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Standards
CUL/cETLu
Dimmable
Yes
Watts
60
Bulb Base Type
Medium
Number of Lamps
1
Series
Roundhouse
Housing Material
Aluminum
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass
Style
Period Inspired

Description

This one-light outdoor pier mounted fixture can revitalize the look of your porch, deck or patio space with its lantern-like appearance and strikingly modern silhouette. Black aluminum creates a bold accent, capping the top and bottom of a cylindrical shade that's finished with clear seedy glass. The LED bulb effectively illuminates your space, making this a clear choice for sleek, energy-efficient exterior lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.