
Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy
Mfr # 569PHB-519P-BK
Zoro # G405836485
product price:Â $868.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Standards
ETL/CETL Certified
Series
Roundhouse
Length
10"
Number of Lamps
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
569PHB-519P-BK
Zoro #
G405836485
UPC #
685659134803
Country of Origin
China
Dimensions
Length
10"
Height
118.75"
Width
10"
Details
Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
ETL/CETL Certified
Series
Roundhouse
Number of Lamps
1
Dimmable
Yes
Housing Material
Aluminium
Bulb Base Type
Medium
Watts
60
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass
Style
Period Inspired
Description
Personality embellishes a custom outdoor space with style and elegance. This black finish outdoor light illuminates a walkway with a charming lantern silhouette and an artfully enhanced base.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.