Roundhouse 3 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 569MP3-511P-BK

  • Zoro # G605836520


product price:  $2,714.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Black
Standards
CUL/cETLu
Bulb Base Type
Medium
Watts
60
Series
Roundhouse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569MP3-511P-BK
Zoro #
G605836520
UPC #
685659154566
Country of Origin
China

Dimensions

Length
21.75"
Height
115"
Width
24"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
CUL/cETLu
Bulb Base Type
Medium
Watts
60
Series
Roundhouse
Housing Material
Aluminum
Dimmable
Yes
Number of Lamps
3
Shade Material
Glass
Style
Period Inspired
Shade Finish
Clear Seedy
Rated Location
Wet

Description

This three-light outdoor post mounted fixture can revitalize the look of your porch or patio space with its lantern-like appearance and classic yet modern character. Black aluminum composes the elegant post and caps the top and bottom of the two cylindrical shades, finished with clear seedy glass. LED bulbs effectively illuminate your space, making this a clear choice for sleek, energy-efficient exterior lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.