Sana 2 Light Outdoor Pier Mounted Fixture, Black And Seedy

  • Mfr # 592PHMS-SQPM-BK

  • Zoro # G305836592


product price:  $344.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
22.5"
Housing Material
Aluminum
Dimmable
Yes
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592PHMS-SQPM-BK
Zoro #
G305836592
UPC #
685659168327
Country of Origin
China

Dimensions

Height
22.5"
Width
6.75"
Length
6.75"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Housing Material
Aluminum
Dimmable
Yes
Watts
60
Number of Lamps
2
Standards
CUL/cETLu
Series
Sana
Bulb Base Type
Candelabra
Rated Location
Wet
Shade Finish
Seedy
Shade Material
Glass

Description

Stylishly provide classic coastal allure to your patio or deck with this two-light outdoor pier mounted fixture. Crafted of steel, this fixture features a black finish and a seedy glass shade for added style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.