Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sana 2 Light Outdoor Post Mount Fixture, Black & White Opal

  • Mfr # 593PHMS-BK

  • Zoro # G905836893


product price: $236.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminum
Watts
60
Height
20"
Width
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593PHMS-BK
Zoro #
G905836893
UPC #
685659167047
Country of Origin
China

Dimensions

Height
20"
Width
7"
Length
7"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Housing Material
Aluminum
Watts
60
Number of Lamps
2
Series
Sana
Dimmable
Yes
Bulb Base Type
Candelabra
Standards
CUL/cETLu
Shade Material
Glass
Shade Finish
White Opal
Rated Location
Wet

Description

A charmingly simple two-light outdoor post mount fixture made from steel enhances your exterior decor with a black finish. With a white opal shade with coastal and contemporary styling, making an eye-catching addition to any porch or patio.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.