Sana 3 Light Outdoor Pier Mounted Fixture, Black And Seedy

  • Mfr # 592PHBS-SQPM-BK

  • Zoro # G505836514


product price:  $442.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
9"
Standards
CUL/cETLu
Housing Material
Aluminum
Height
28.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
592PHBS-SQPM-BK
Zoro #
G505836514
UPC #
685659168273
Country of Origin
China

Dimensions

Length
9"
Height
28.75"
Width
9"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Standards
CUL/cETLu
Housing Material
Aluminum
Series
Sana
Watts
60
Bulb Base Type
Candelabra
Number of Lamps
3
Dimmable
Yes
Shade Finish
Seedy
Shade Material
Glass
Rated Location
Wet

Description

Stylishly provide coastal allure to your patio or deck with this three-light outdoor pier mounted fixture. Crafted of steel, this fixture features a black finish and a seedy glass shade for added style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.