Zoro Homepage

Savannah 9 Light Chandelier, Brushed Nickel & Clear

  • Mfr # 462-9BN

  • Zoro # G205835435


product price: $683.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
100
Finish
Brushed Nickel
Style
midcentury; modern; art moderne
Width
29"
Length
29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462-9BN
Zoro #
G205835435
UPC #
685659083873
Country of Origin
China

Dimensions

Width
29"
Length
29"
Height
33"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Brushed Nickel
Style
midcentury; modern; art moderne
Standards
CUL/cETLu
Dimmable
Yes
Series
Savannah
Material
Steel
Number of Lights
9
Housing Material
Steel
Bulb Base
Medium
Rated Location
Dry
Shade Material
Glass
Shade Finish
Clear

Description

Modern art influenced style makes this mid-century modern nine-light chandelier glow with chic sophistication. A brushed nickel finish highlights the chic brilliance of the clear glass cylinder-shaped shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.