Zoro Homepage

Seoul 1 Light Outdoor Wall Sconce, Black & Clear

  • Mfr # 571S-BK

  • Zoro # G705836239


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Width
7.25"
Height
11.5"
Length
8.25"
Series
Seoul
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571S-BK
Zoro #
G705836239
UPC #
685659132779
Country of Origin
China

Dimensions

Width
7.25"
Height
11.5"
Length
8.25"
Canopy Dimensions
4-1/2 in x 6 in
Backplate Dimensions
4.5"L x 6"W

Details

Item
Outdoor Wall Sconce
Series
Seoul
Watts
100
Finish
Black
Housing Material
Aluminium
Standards
ETL/CETL Certified
Shade Finish
Clear
Style
Craftsman
Rated Location
Wet
Bulb Base
Medium
Number of Lights
1
Shade Material
Glass
Dimmable
Yes

Description

On a structure or gazebo space, this outdoor wall lantern creates an eye-catching geometric attitude. Cool linear design on its black finish frame blends beautifully with an interior bulb hosted in a clear glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.