Zoro Homepage

Seoul 2 Light Outdoor Post Mounted Fixture, Black & Clear

  • Mfr # 571PHBS-536P-BK

  • Zoro # G805836948


product price: $1,162.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
113.25"
Standards
ETL/CETL Certified
Length
11.25"
Series
Seoul
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571PHBS-536P-BK
Zoro #
G805836948
UPC #
685659135145
Country of Origin
China

Dimensions

Height
113.25"
Length
11.25"
Width
11.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
ETL/CETL Certified
Series
Seoul
Bulb Base Type
Candelabra
Number of Lamps
2
Housing Material
Aluminium
Dimmable
Yes
Watts
60
Shade Finish
Clear
Shade Material
Glass
Style
Craftsman
Rated Location
Wet

Description

Bring a fresh, inspiring look to a back or front yard space. A cool black finish on this outdoor light offers versatility, as its classic lantern-style frame takes on a modern silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.