Seoul 3 Light Outdoor Post Mounted Fixture, Black & Clear

  • Mfr # 571PHXLR-567P-BK

  • Zoro # G005837141


product price: $1,188.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Seoul
Standards
ETL/CETL Certified
Width
14"
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571PHXLR-567P-BK
Zoro #
G005837141
UPC #
685659135183
Country of Origin
China

Dimensions

Width
14"
Height
97.25"
Length
14"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Seoul
Standards
ETL/CETL Certified
Bulb Base Type
Candelabra
Number of Lamps
3
Watts
60
Dimmable
Yes
Housing Material
Aluminium
Shade Finish
Clear
Style
Craftsman
Shade Material
Glass
Rated Location
Wet

Description

Enjoy the ambiance of a stylish exterior light that blends new with old motifs. This black finish outdoor light features charming candelabra bulb bases in its geometric-influenced lantern frame and a linear post.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.