Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheridan 1 Light Outdoor Chain Mount Ceiling Fixture, Black & White Opal

  • Mfr # 595CHB-BK

  • Zoro # G905842009


product price: $262.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
10"
Width
10"
Height
23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595CHB-BK
Zoro #
G905842009
UPC #
685659167351
Country of Origin
China

Dimensions

Length
10"
Width
10"
Height
23"
Chain Length
72"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Style
Outdoor, Architectural, Modern, Transitional, Industrial
UL Listed
CUL/cETLu
Series
Sheridan
Light Bulb Wattage
100 W
Frame Material
Aluminum
Shade Material
Glass
Frame Finish
Black
Dimmable
Yes
Rated Location
Damp
Shade Finish
White Opal

Description

Ambient lighting illuminates an exterior covered patio or gazebo in classic transitional style as the Sheridan one light outdoor chain mount ceiling fixture provides a fashion-forward village motif. A boxy open frame crafted of black finish steel houses a sleek white opal glass cylinder shade, forming a tasteful silhouette and a fixture that updates any custom space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.