Sheridan 1 Light Outdoor Pier Mounted Fixture, Black And Seedy

  • Mfr # 594PHBR-553PM-BK

  • Zoro # G005836830


product price:  $322.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
CUL/cETLu
Number of Lamps
1
Width
10"
Series
Sheridan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
594PHBR-553PM-BK
Zoro #
G005836830
UPC #
685659168457
Country of Origin
China

Dimensions

Width
10"
Length
10"
Height
24.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Standards
CUL/cETLu
Number of Lamps
1
Series
Sheridan
Housing Material
Aluminum
Bulb Base Type
Medium
Dimmable
Yes
Watts
100
Shade Finish
Seedy
Rated Location
Wet
Shade Material
Glass

Description

Custom garden spaces and carefully planned walkways gain visibility with the elegant style of the Sheridan one-light outdoor pier mounted fixture. Indulgent minimalist style is softened with a dose of village-inspired charm in an open boxy frame and pier, both fashioned of black finish steel. A cylinder shade featuring romantic seedy glass wraps up a host of delightful design elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.