Sheridan 1 Light Outdoor Post Mount Fixture, Black And Seedy

  • Mfr # 594PHBS-BK

  • Zoro # G405836706


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
1
Housing Material
Aluminum
Length
10"
Height
22.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
594PHBS-BK
Zoro #
G405836706
UPC #
685659167221
Country of Origin
China

Dimensions

Length
10"
Height
22.25"
Width
10"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Number of Lamps
1
Housing Material
Aluminum
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base Type
Medium
Series
Sheridan
Watts
100
Rated Location
Wet
Shade Material
Glass
Shade Finish
Seedy

Description

The Sheridan one-light outdoor post mount fixture provides an exceptional update to an existing post in an exterior space. This fixture delivers a classic lantern silhouette with vintage and nautical charm, featuring a black finish steel open frame. A seedy glass cylinder shade infuses a romantic vibe to soften the overall aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.