Soleil Modern Gold 1 Light Flush Mount
- Mfr # 1025F20-MGLD-LED
- Zoro # G124177463
product price:Â
$
687.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Standards
ETL/cETL
Number of Bulbs
1
Color
Gold
Series
Soleil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1025F20-MGLD-LED
- Zoro #
- G124177463
- UPC #
- 685659219869
- Country of Origin
- China
Dimensions
- Width
- 20 in
- Height
- 5.25 in
- Length
- 20 in
Details
- Shade Material
- Glass
- Standards
- ETL/cETL
- Number of Bulbs
- 1
- Color
- Gold
- Series
- Soleil
- Damp/Wet Rating
- Damp
- Lamp Base
- Integrated LED
- Body Material
- Steel
- Item
- Flush Mount
- Shade Finish
- Matte Opal
- Watts
- 50 W
- Finish
- Modern Gold
- Dimmable
- Yes
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.