Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soriano 1 Light Mini Pendant, Matte Black

  • Mfr # 728MP-MB-BN

  • Zoro # G805841058


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Height
13"
Length
5.5"
Width
5.5"
Number of Lights
1
Style
Modern, Billiard, Retro, Period inspired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728MP-MB-BN
Zoro #
G805841058
UPC #
685659148824
Country of Origin
China

Dimensions

Height
13"
Length
5.5"
Width
5.5"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
1
Style
Modern, Billiard, Retro, Period inspired
Shade Material
Metal
Item
Mini Pendant
Finish
Matte Black
Watts
60
Series
Soriano
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Rated Location
Dry
Shade Finish
Matte Black
Bulb Base
Medium

Description

A decorative silhouette shapes industrial influence that adds casual elegance to this matte black finish metal mini-pendant. Dress up a compact space or nook with this tasteful fixture trimmed with brushed nickel finish steel. This sleek mini-pendant captures the heart of romantic industrial charm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.