Zoro Homepage

Soriano 9 Light Chandelier, Matte Black

  • Mfr # 728-9MB-BN

  • Zoro # G705835331


product price: $750.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Length
32"
Height
23.75"
Material
Steel
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728-9MB-BN
Zoro #
G705835331
UPC #
685659148800
Country of Origin
China

Dimensions

Length
32"
Height
23.75"
Width
32"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Material
Steel
Number of Lights
9
Housing Material
Steel
Style
Modern, Billiard, Retro, Period inspired
Color
Matte Black
Standards
CUL/cETLu
Series
Soriano
Dimmable
Yes
Rated Location
Dry
Shade Finish
Matte Black
Shade Material
Metal
Bulb Base
Medium

Description

A decorative circular silhouette shapes industrial influence that adds casual elegance to this matte black finish steel nine-light island/billiard light. Dress up a dining or entertaining space with this tasteful fixture trimmed with brushed nickel finish steel. This sleek multi-light fixture reflects the heart of romantic industrial charm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.