Zoro Homepage

Stari 1-Light Pendant, 4.75 in W, Brushed Nickel

  • Mfr # 1956P-BN

  • Zoro # G016319728


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Lamp Base
Medium
Number of Lights
1
Material
Steel
Standards
ETL
Series
Stari
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956P-BN
Zoro #
G016319728
UPC #
-
Country of Origin
China

Dimensions

Height
11 in
Width
4.75 in
Length
4.75 in

Details

Lamp Base
Medium
Number of Lights
1
Material
Steel
Housing Finish
Brushed Nickel
Standards
ETL
Series
Stari
Item
Pendant
Lamp Watts
60W
Dimmable
Yes
Rated Location
Damp
Canopy/Backplate
4.7" L x 4.7" W

Description

Chic brushed nickel creates gleaming allure for a modern pendant light. It's a perfect solution for small spaces, and looks beautiful grouped to create a larger lighting installation over a kitchen island or elsewhere in your home. A slim cord and petite light enhance its streamlined silhouette with graceful aesthetics and lovely ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.