Zoro Homepage

Stari 2-Light Wall Sconce, 5 in W, Brushed Nickel

  • Mfr # 1956-2S-BN

  • Zoro # G816319805


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
2
Length
4 in
Housing Material
Steel
Dimmable
Yes
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956-2S-BN
Zoro #
G816319805
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Height
12 in
Width
5 in

Details

Number of Bulbs
2
Housing Material
Steel
Dimmable
Yes
Item
Wall Sconce
Watts
60W
Finish
Brushed Nickel
Lamp Base
Medium
Series
Stari
Standards
ETL
Rated Location
Damp
Canopy/Backplate
5" W x 5" H

Description

Sleek and purposeful, this brushed nickel sconce extends its glow in both directions for a beautifully balanced effect. The look is crisp, the finish soft, and the style effortlessly sophisticated. Ideal for vanities, hallways, or framing your favorite mirror.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.