
Stylet Outdoor Wall, 2-Light, 4.75 In.W x 24 In.L x 3.75 In.H, Sand Black/White
Mfr # 5006-24BK-LED
Zoro # G511672069
product price:Â $308.00
/ea
Free Shipping & Returns
Key Features
Width
4.75 in
Height
3.75 in
Length
24 in
Watts
12
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5006-24BK-LED
Zoro #
G511672069
UPC #
685659191066
Country of Origin
China
Dimensions
Width
4.75 in
Height
3.75 in
Length
24 in
Backplate Dimensions
7"L x 4.75"W
Details
Item
Outdoor Wall
Watts
12
Lamp Included
No
CRI
90
Standards
ETL
Color Temp.
2700K,3000K,3500K,4000K,5000K
Bulb Base
LED
LED Source Lumen
2430
Frame Finish
Sand Black
LED Delivered Lumen
1250
Shade Material
Acrylic
Collection
Stylet
Dimmable
Yes
Frame Material
Aluminum
Location Rating
Wet
Number of Lights
2
Shade Finish/Color
White
Description
Wash your home's facade in lovely light with a modern two-light outdoor wall light from the Stylet collection. Its facing receives a textured, marine-grade sand black finish to highlight a sleek, slim silhouette complete with sharp corners and clean lines. From behind, light glows from energy efficient LEDs through a white diffuser for the perfect lighting in every setting. This fixture offers selectable color temperature with five options ranging from 2700K to 5000K for the perfect ambiance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.