
Talbot 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze And Seedy
Mfr # 579PHMS-SQPM-ORB
Zoro # G305836523
product price:Â $298.00
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Dimmable
Yes
Standards
CUL/cETLu
Number of Lamps
1
Watts
100
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
579PHMS-SQPM-ORB
Zoro #
G305836523
UPC #
685659146387
Country of Origin
China
Dimensions
Width
8.25"
Length
8.25"
Height
17.5"
Details
Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Dimmable
Yes
Standards
CUL/cETLu
Number of Lamps
1
Watts
100
Series
Talbot
Housing Material
Stainless Steel + Aluminium
Bulb Base Type
Medium
Rated Location
Wet
Shade Material
Glass
Shade Finish
Seedy
Description
Illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Rubbed Bronze metal and seedy glass panels, this one-light outdoor pier mounted fixture delivers a charming upgrade with industrial-inspired attitude and a geometric layered silhouette that's perfect for lower-level gardens and walkways.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.