Talbot 3 Light Outdoor Post Mount Fixture, 29.5in. W x 115in. H, Black

  • Mfr # 579PHBR-3-564P-BK

  • Zoro # G012668608


product price:  $1,912.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
29.5 in
Series
Talbot
Lens Material
Glass
Bulb Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
579PHBR-3-564P-BK
Zoro #
G012668608
UPC #
685659199444
Country of Origin
China

Dimensions

Width
29.5 in
Height
115 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Talbot
Lens Material
Glass
Bulb Type
Candelabra
Dimmable
Dimmable
Watts
60W
Number of Lamps
9
Standards
CUL/cETLu
Location Rating
Wet
Frame Material
Stainless Steel
Shade Finish
Clear Beveled

Description

A transitional-style frame with bold glass panels make this a truly timeless collection. Offered in wall mount, pendants and even post lights, the Talbot family is available in two finishes, Midnight Black with Clear beveled glass panels or Rubbed Bronze with Seeded Glass Panels.Illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Midnight Black metal and clear beveled glass panels, this three-light outdoor post mount fixture delivers a charming upgrade with industrial-inspired attitude that tops a custom chosen post.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.