Zoro Homepage

Titania 10 Light Island/Billiard, Bronze + Olde Brass

  • Mfr # 454-54L-BRZ-OBR

  • Zoro # G205841993


product price: $922.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Bronze + Olde Brass
Style
architectural; modern; contemporary, transitional
Standards
CUL/cETLu
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-54L-BRZ-OBR
Zoro #
G205841993
UPC #
685659077728
Country of Origin
China

Dimensions

Height
13"
Length
54"
Width
13"
Cord/Wire Length
110 in
Canopy Dimensions
21-1/4 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Bronze + Olde Brass
Style
architectural; modern; contemporary, transitional
Number of Lights
10
Standards
CUL/cETLu
Housing Material
Steel
Dimmable
Yes
Series
Titania
Material
Steel
Bulb Base
Candelabra
Rated Location
Damp

Description

Put a modern fixture with gorgeous warm finishes to good use over an island or billiards space. Crafted from steel and featuring a crisp linear, open-concept box frame, this 10-light island pendant offers a romantic touch with candelabra-style bulb bases.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.