Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titania 4 Light Flush Mount, Matte Black

  • Mfr # 454F-MB

  • Zoro # G805835378


product price: $288.00
/ea
Free Shipping & Returns

Key Features

Length
14"
Width
14"
Watts
60
Dimmable
Yes
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
454F-MB
Zoro #
G805835378
UPC #
685659177268
Country of Origin
China

Dimensions

Length
14"
Width
14"
Height
11.75"
Canopy Dimensions
8 in x 8 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Housing Material
Steel
Standards
CUL/cETLu
Number of LEDs
Candelabra
Series
Titania
Number of Light Bulbs Required
4
Rated Location
Damp

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.