Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titania 8 Light Pendant, Black

  • Mfr # 454-28BK-BN

  • Zoro # G905841255


product price: $692.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
22"
Number of Lights
8
Style
architectural; modern; contemporary, transitional
Finish
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-28BK-BN
Zoro #
G905841255
UPC #
685659077551
Country of Origin
China

Dimensions

Height
28"
Length
22"
Width
22"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
8
Style
architectural; modern; contemporary, transitional
Item
Pendant
Finish
Black
Material
Steel
Standards
CUL/cETLu
Watts
60
Series
Titania
Dimmable
Yes
Bulb Base
Candelabra
Rated Location
Damp

Description

Dimensionality and open-concept design bring an enticing flavor to this black and brushed nickel steel eight-light pendant. With a commanding-yet-versatile presence, it delivers radiant illumination in a motif that blends crisp modern style with a soft romantic touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.