Titus 7 Light Linear Chandelier, 5in. W x 12in. H, Modern Gold

  • Mfr # 826-7L-MGLD

  • Zoro # G912674600


product price:  $858.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium
Finish
Modern Gold
Dimmable
Dimmable
Glass Finish
Clear
Collection
Titus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
826-7L-MGLD
Zoro #
G912674600
UPC #
685659193824
Country of Origin
China

Dimensions

Height
12 in
Width
5 in
Cord/Wire Length
170 in

Details

Item
Linear Chandelier
Lamp Type
Medium
Finish
Modern Gold
Dimmable
Dimmable
Glass Finish
Clear
Collection
Titus
Number of Lights
7
Standards
ETL
Watts
60W
Description/Special Features
Sloped Ceiling Compatible
Shade Material
Glass
Frame Material
Steel
Location Rating
Damp

Description

The Titus vanity series makes a bold fashion statement with tapered clear glass shades and tubular bulbs. Rings of light with the option to have the glass shade positioned up or down - along with multiple arm lengths to choose from - make this a versatile group that can be customized to many tastes. A complementary two-light wall sconce with up- and downward light will provide even illumination for make-up or grooming tasks when flanking a mirror. Titus wall fixtures can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes; the hanging fixtures are available in Matte Black and Modern Gold.Light up a kitchen island or dining table with the linear silhouette of a seven-light chandelier. Complete with a modern gold finish over steel construction, it showcases seven tapered clear glass shades, each with a tubular bulb for the perfect hint of vintage charm.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.