Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toussant Modern Gold 6 Light Chandelier

  • Mfr # 6103-45MGLD

  • Zoro # G622842740


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Series
Toussant
Damp/Wet Rating
Damp
Voltage
120 V
Color
Modern Gold
Includes
Installation hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6103-45MGLD
Zoro #
G622842740
UPC #
685659205015
Country of Origin
Viet Nam

Dimensions

Width
45 in
Height
24-1/2 in
Length
45 in

Details

Series
Toussant
Damp/Wet Rating
Damp
Item
Chandelier
Voltage
120 V
Color
Modern Gold
Includes
Installation hardware
Material
Steel

Description

Sweeping curves create optically pleasing arms in a six-light chandelier with timeless, elegant style. This modern gold finish steel fixture is a beautiful choice for lighting dining rooms, living rooms, and entryways, with decorative alabaster boboches and suspended droplets embellishing its motif. This light offers dimmable illumination levels to match moods and adjust to needs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.