Shop Z-LITE
See all product information
Create Account
Tova Matte Black 2 Light Linear Chandelier
- Mfr # 3049-42L-MB
- Zoro # G124177531
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Fixture Wattage
60 W
Damp/Wet Rating
Damp
Series
Tova
Shade Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3049-42L-MB
- Zoro #
- G124177531
- UPC #
- 685659218138
- Country of Origin
- China
Dimensions
- Height
- 23.75 in
- Width
- 6.5 in
- Length
- 45.75 in
Details
- Dimmable
- Yes
- Fixture Wattage
- 60 W
- Damp/Wet Rating
- Damp
- Series
- Tova
- Shade Finish
- White
- Finish
- Matte Black
- Shade Material
- Fabric
- Material
- Steel
- Lamp Base
- Candelabra
- Number of Lights
- 2
- Item
- Linear Chandelier
- Color
- Black
- Standards
- ETL/cETL
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.