Shop Z-LITE
See all product information
Create Account
Tova Brushed Nickel 2 Light Linear Chandelier
- Mfr # 3049-60L-BN
- Zoro # G124177661
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Width
6.5 in
Shade Finish
White
Number of Lights
2
Shade Material
Fabric
Height
23.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3049-60L-BN
- Zoro #
- G124177661
- UPC #
- 685659218114
- Country of Origin
- China
Dimensions
- Width
- 6.5 in
- Length
- 63.75 in
- Height
- 23.75 in
Details
- Shade Finish
- White
- Number of Lights
- 2
- Shade Material
- Fabric
- Dimmable
- Yes
- Lamp Base
- Candelabra
- Damp/Wet Rating
- Damp
- Standards
- ETL/cETL
- Material
- Steel
- Color
- Nickel
- Item
- Linear Chandelier
- Finish
- Brushed Nickel
- Fixture Wattage
- 60 W
- Series
- Tova
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.